COMPARTMENT DRAWER, 18⅜ IN X 12½ IN X 3⅛ IN, 3 1/16 IN X 5 13/16 IN X 2 15/16 IN, GREY
COMPARTMENT DRAWER, 18⅜ IN X 12½ IN X 3⅛ IN, 3 1/16 IN X 5 13/16 IN X 2 15/16 IN, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This compartment drawer measures 18 3/8 inch width x 3 1/8 inch height x 12 1/2 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 40-pound load capacity.
Technical Specs
Item Compartment Drawer
Compartment Depth 2 15/16 in
Compartment Width 5 13/16 in
Number of Compartments 12
Overall Depth 12 1/2 in
Overall Width 18 3/8 in
Finish Powder Coated
Includes Handle Handle Included
Material Steel
Adjustable Dividers Not Adjustable
Compartment Height 3 1/16 in
Compatible Manufacturer Model Number 302, 303, 303B, 305B, 309B, 310B, 321B
Number of Dividers 0
Overall Height 3 1/8 in
Colour Grey
Hinge Type Piano
Load Capacity 40 lb
Country of Origin United States
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.90
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.52
/ EACH
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.16
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.43
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.16
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.16
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.65
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.62
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.41
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.36
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.75
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.64
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.64
/ EACH