Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size B - 3 In. x 3 In., Temper Full Hard for 302 SS and Annealed for 304 SS, Thickness (In.) 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125, Thickness (mm) 0.025-3.18, Thickness Tolerance +/-0.00008 In. to +/-0.0025 In., Width 3 In., Length 3 In., Slot Width 3/4 In., Slot Depth 1-7/8 In., Tab Height 7/8 In., Tab Width 2 In., Bolt Size 1/2 In. - 3/4 In., Colour Silver Metal
Technical Specs
ItemSlotted Shim Assortment
Trade SizeB
Shim Width3 in
Slot Width7/8 in
Tab Height7/8 in
Thickness Tolerance+0.000/-0.124 in
Width Tolerance+/-0.015 in
Material Grade/Class18-8
TemperFull Hard, Soft (Annealed)
Number of Pieces260
System of MeasurementInch
Includes(20) 0.001 in Thickness, (20) 0.002 in Thickness, (20) 0.003 in Thickness, (20) 0.004 in Thickness, (20) 0.005 in Thickness, (20) 0.010 in Thickness, (20) 0.015 in Thickness, (20) 0.020 in Thickness, (20) 0.025 in Thickness, (20) 0.050 in Thickness, (20) 0.075 in Thickness, (20) 0.100 in Thickness, (20) 0.125 in Thickness
Product TypeSlotted Shim Assortment
Slotted Shim TypeTabbed
Shim Length3 in
Thickness0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in