GENERAL PURPOSE SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 15 1/4 IN OVERALL L
GENERAL PURPOSE SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 15 1/4 IN OVERALL L
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Cushion-grip, heavy duty square shank, keystone grip screwdriver with slotted tip, 3/8 inch x 17-7/16 inches.
Technical Specs
- ItemScrewdriver
- Grip StyleErgonomic
- Shank Diameter0.38 in
- Tip Size3/8 in
- Corrosion ResistantCorrosion-Resistant
- For Fastener Size3/8 in
- Handle MaterialRubber
- Magnetized TipNot Magnetized Tip
- Non-SparkingNot Non-Sparking
- Shank CoatingChrome
- Shank MaterialAlloy Steel
- Slotted Screwdriver Tip ShapeKeystone
- Tether ReadyNot Tether Ready
- Overall Length 15 1/4 in
- Screwdriver Style General Purpose Slotted
- Shank Length 10 in
- Tip Style Slotted
- ESD Safe Not ESD Safe
- Handle Colour Black
- Insulated Not Insulated
- Non-Magnetic Not Non-Magnetic
- Replaceable Shank Not Replaceable Shank
- Shank Finish Chrome
- Shank Shape Round
- Standards ANSI, ASME
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.99
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.38
/ each