Non-SparkingNon-sparking tools are made of materials that resist creating sparks when engaging fasteners. This reduces the risk of ignition in locations where combustible dust or flammable liquids, gas, or vapours are present.
Insulated tools have a nonconductive coating or cover to reduce the risk of electrical arcing and protect against electrical shock from accidental contact with live circuits.
ESD SafeESD-safe tools have handle materials or coatings that dissipate electrostatic charges to protect static-sensitive electrical components from damage.
Product ITEM is unavailable. See products from the same category below.
Slotted Screwdrivers
Slotted screwdrivers, also known as a flat head or flat blade screwdrivers, have a flat blade tip at the end of the shaft that is inserted into the single horizontal groove (the slot) in the fastener head and the handle is turned to rotate the screw. They can come in two blade profiles: keystone and cabinet. Keystone-style screwdrivers have a slightly flared blade profile that tapers off at the end and provides extra stiffness so the screwdriver can withstand more torque. Cabinet-style screwdrivers do not have a flared blade profile so they can access screws in tight spaces and for detail use such as installing cabinetry hardware. Slotted screwdrivers can be used as tools for prying, poking holes, and other non-fastener driving applications.
Slotted tip insulated screwdriver. Rated 1,000 VAC. Black taper point blade. Ergonomic 3 component handle. 3.5 mm blade, 100 mm shank, 181 mm overall length.
Slotted tip insulated screwdriver. Rated 1,000 VAC. Black taper point blade. Ergonomic 3 component handle. 3.5 mm blade, 100 mm shank, 181 mm overall length.
This screwdriver has a length of 5 inches and is not insulated, plus it has a plastic handle. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 5 inches and is not insulated, plus it has a plastic handle. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 5½ inches and is not insulated. The plastic handle is 2 5/16 inch long, and is black/grey. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a black oxide finish, plus it is chrome finish, plus it is not non-sparking, is not non-magnetic, and is tether ready with an ergonomic grip.
This screwdriver has a length of 5½ inches and is not insulated. The plastic handle is 2 5/16 inch long, and is black/grey. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a black oxide finish, plus it is chrome finish, plus it is not non-sparking, is not non-magnetic, and is tether ready with an ergonomic grip.
Slotted tip insulated screwdriver. Rated 1,000 VAC. Black taper point blade. Ergonomic 3 component handle. 3 mm blade, 100 mm shank, 181 mm overall length.
Slotted tip insulated screwdriver. Rated 1,000 VAC. Black taper point blade. Ergonomic 3 component handle. 3 mm blade, 100 mm shank, 181 mm overall length.
This screwdriver has a length of 8½ inches and is not insulated. The plastic handle is 4½ inch long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8½ inches and is not insulated. The plastic handle is 4½ inch long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
Slotted tip insulated screwdriver. Rated 1,000 VAC. Black taper point blade. Ergonomic 3 component handle. 2.5 mm blade, 80 mm shank, 161 mm overall length.
Slotted tip insulated screwdriver. Rated 1,000 VAC. Black taper point blade. Ergonomic 3 component handle. 2.5 mm blade, 80 mm shank, 161 mm overall length.
This screwdriver has a length of 12¾ inches and is not insulated. The plastic handle is five inches long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 12¾ inches and is not insulated. The plastic handle is five inches long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 10½ inches and is insulated. The plastic handle is 4½ inches long and is red. It meets the standards for ASTM F1505-01, DIN 7437, IEC 900, NFPA70E, VDE 0682/part201. In addition, it is corrosion-resistant, has a black oxide finish, plus it is black oxide finish, is not non-sparking, is non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 10½ inches and is insulated. The plastic handle is 4½ inches long and is red. It meets the standards for ASTM F1505-01, DIN 7437, IEC 900, NFPA70E, VDE 0682/part201. In addition, it is corrosion-resistant, has a black oxide finish, plus it is black oxide finish, is not non-sparking, is non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 8½ inches and is not insulated. The plastic handle is 4½ inch long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8½ inches and is not insulated. The plastic handle is 4½ inch long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8 inches and is not insulated. The plastic handle is four inches long, is blue. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.
This screwdriver has a length of 8 inches and is not insulated. The plastic handle is four inches long, is blue. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.
This screwdriver has a length of 5½ inches and is not insulated. The plastic handle is 3⅝ inch long, is black. It meets the standards for HRC 59-70. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 5½ inches and is not insulated. The plastic handle is 3⅝ inch long, is black. It meets the standards for HRC 59-70. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 8¼ inches and is insulated. The rubber handle is 4 5/16 inch long, is black. It meets the standards for ASTM F-1505-16, IEC 60900:2018. In addition, it has a SAE measurement type, plus it is not non-sparking, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8¼ inches and is insulated. The rubber handle is 4 5/16 inch long, is black. It meets the standards for ASTM F-1505-16, IEC 60900:2018. In addition, it has a SAE measurement type, plus it is not non-sparking, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 14¾ inches and is not insulated. The plastic handle is five inches long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 14¾ inches and is not insulated. The plastic handle is five inches long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 8 inches and is insulated. The plastic handle is four inches long and is red. It meets the standards for ASTM F1505-01, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part 201. In addition, it is corrosion-resistant, has a black oxide finish, plus it is black oxide finish, is not non-sparking, is non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 8 inches and is insulated. The plastic handle is four inches long and is red. It meets the standards for ASTM F1505-01, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682/part 201. In addition, it is corrosion-resistant, has a black oxide finish, plus it is black oxide finish, is not non-sparking, is non-magnetic, and is not tether ready with a moulded grip.
This screwdriver has a length of 10¾ inches and is not insulated. The plastic handle is five inches long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
This screwdriver has a length of 10¾ inches and is not insulated. The plastic handle is five inches long, is blue/red. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.