GENERAL PURPOSE SLOTTED SCREWDRIVER, 1/4 IN TIP SIZE, 10 IN OVERALL L, 6 IN SHANK L
GENERAL PURPOSE SLOTTED SCREWDRIVER, 1/4 IN TIP SIZE, 10 IN OVERALL L, 6 IN SHANK L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screwdriver has a length of 10 inches and is not insulated. The plastic handle is four inches long, is blue. It meets the standards for ASME B107.600. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.
Technical Specs
Item Screwdriver
Grip Style Fluted
Shank Diameter 0.25 in
Tip Size 1/4 in
Corrosion Resistant Corrosion-Resistant
For Fastener Size 1/4 in
Handle Length 4 in
Insulated Not Insulated
Measurement Type SAE
Non-Sparking Not Non-Sparking
Shank Coating Chrome
Shank Material Alloy Steel
Slotted Screwdriver Tip Shape Keystone
Tether Ready Not Tether Ready
Overall Length 10 in
Screwdriver Style General Purpose Slotted
Shank Length 6 in
Tip Style Slotted
ESD Safe Not ESD Safe
Handle Colour Blue
Handle Material Plastic
Magnetized Tip Magnetized Tip
Non-Magnetic Not Non-Magnetic
Replaceable Shank Not Replaceable Shank
Shank Finish Chrome
Shank Shape Round
Standards ASME B107.600
Tip Finish Black Oxide
Country of Origin Taiwan
(subject to change)
Alternate Products
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.15
/ each