SLIP HOOK, 2,000 LB WORKING LOAD LIMIT, 80 HOOK GRADE, ALLOY STEEL, ⅜ IN MATERIAL THICK
SLIP HOOK, 2,000 LB WORKING LOAD LIMIT, 80 HOOK GRADE, ALLOY STEEL, ⅜ IN MATERIAL THICK
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This slip hook is black with a powder-coated finish/coating. It includes latch and is made out of alloy steel. This slip hook meets the standards for ASME B30.10.
Technical Specs
Item Slip Hook
Working Load Limit 2,000 lb
Grade 80
Material Thickness 3/8 in
Usable Length 4 5/8 in
Eye Inside Height 1 1/8 in
Compatible Chain Grade 80
Finish Powder Coated
Standards ASME B30.10
Hook Type Slip Hook
Lifting Capability For Lifting
Material Alloy Steel
Hook Opening Width 1 in
Eye Inside Diameter 1 1/4 in
Attachment Type Swivel
Hardware Included Latch
Colour Black
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.28
/ each