!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLIM-NOSE DIAGONAL CUTTING PLIERS, SEMI-FLUSH CUT, 4 1/4 IN L, JAW 1/2 IN L, FORGED STEEL

SLIM-NOSE DIAGONAL CUTTING PLIERS, SEMI-FLUSH CUT, 4 1/4 IN L, JAW 1/2 IN L, FORGED STEEL

GRAY TOOLS

SLIM-NOSE DIAGONAL CUTTING PLIERS, SEMI-FLUSH CUT, 4 1/4 IN L, JAW 1/2 IN L, FORGED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLIM-NOSE DIAGONAL CUTTING PLIERS, SEMI-FLUSH CUT, 4 1/4 IN L, JAW 1/2 IN L, FORGED STEEL

SLIM-NOSE DIAGONAL CUTTING PLIERS, SEMI-FLUSH CUT, 4 1/4 IN L, JAW 1/2 IN L, FORGED STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTB291A
  • Mfr. Model # B291A
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These slim-nose, diagonal cutting pliers feature a semi-flush cut design, a forged-steel construction, and are spring loaded for less hand and wrist fatigue. They measure 4 1/4 inches in overall length and have a jaw length of 1/2 inch.

Technical Specs

  • ItemSlim-Nose Diagonal Cutting Pliers
  • Cut ProfileFlush
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeTapered
  • Jaw Length1/2 in
  • Grip StylePVC Dipped
  • Voltage RatingNot Voltage Rated
  • Blade MaterialSteel
  • FeaturesHardened Cutting Edges For Longer Life, Perfect Alignment Of The Cutting Edges Allows Quick and Clean Cuts
  • For Wire/Cable TypeSoft Wire
  • Handle ColourBlue
  • Plier MaterialForged Steel
  • Steel TypeDrop Forged Steel
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 4 1/4 in
  • Jaw Opening Type Spring Loaded
  • Maximum Wire Cutting Gauge Dipped
  • Tether Ready Not Tether Capable
  • Cutter Length 1/2 in
  • Finish Polished
  • Grip Material Vinyl
  • Material Applications Steel
  • Standards ANSI
  • Weight 0.2 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list