SK-10/SK-SERIES CUT-RESISTANT SLEEVE, YLW, UNIVERSAL, 14 IN, 67 ° C MAX TEM
SK-10/SK-SERIES CUT-RESISTANT SLEEVE, YLW, UNIVERSAL, 14 IN, 67 ° C MAX TEM
KEVLAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This SK-10/SK-SERIES/SK-SERIES-WIDE yellow cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A3. It is made of Kevlar, and has an 14-inch length. It meets the standards for ANSI Cut Level 3(ASTM F-1790 test).
Technical Specs
Item Cut-Resistant Sleeve
ANSI/ISEA Cut Level A3
Sleeve Length 14 in
Colour Yellow
Series SK-10/SK-SERIES/SK-SERIES-WIDE
Maximum Temperature 67 Degrees C
Sleeve Type Tube Sleeve
Sleeve Style With Thumbhole
Sleeve Material Kevlar(R)
Size Universal
Standards ANSI Cut Level 3(ASTM F-1790 test)
Country of Origin Canada
(subject to change)
Alternate Products
KEVLAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.41
/ pair
KEVLAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.89
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.03
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.03
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.68
/ each