This mallet has a length of 12 inch with a three-pound head weight. The aluminum handle is 12 inches long. In addition, it is made of lead alloy, plus it is non-sparking, and is not tether ready with a ribbed grip.
Technical Specs
ItemMallet
Non-SparkingNot Non-Sparking
Head MaterialLead Alloy
Face Diameter1 1/2 in
Handle Length12 in
Face ShapeRound
Tether ReadyNot Tether Ready
Double FacedDouble Faced
Head Length3 3/4 in
Hammer TypeSledge Hammer
Handle MaterialAluminum
Head Weight3 lb
Overall Length12 in
Grip StyleRibbed
Dead Blow HammerDead Blow Hammer
Replaceable HandleHandle Not Replaceable
Face MaterialLead Alloy
Country of OriginUnited States
(subject to change)