STANDARD SLEDGE HAMMER, STEEL, STEEL HANDLE, 20 LB HEAD WT, 3 IN DIA, 26 IN OVERALL L, ROUND SHAPE
STANDARD SLEDGE HAMMER, STEEL, STEEL HANDLE, 20 LB HEAD WT, 3 IN DIA, 26 IN OVERALL L, ROUND SHAPE
WILTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This B.A.S.H series sledge hammer has a length of 26 inch with a 20-pound head weight. The steel handle is 24 inch long, is black. It features lanyard hole, non-slip grip. In addition, it is made of steel, plus it is non-sparking, and is tether ready with a rubber textured grip.
Technical Specs
Item Sledge Hammer
Non-Sparking Not Non-Sparking
Head Material Steel
Face Diameter 3 in
Handle Length 24 in
Face Shape Round
Tether Ready Tether Ready
Double Faced Double Faced
Features Lanyard Hole, Non-Slip Grip
Handle Colour Black
Series B.A.S.H
Hammer Type Sledge Hammer
Handle Material Steel
Head Weight 20 lb
Overall Length 26 in
Grip Style Textured
Dead Blow Hammer Not Dead Blow Hammer
Replaceable Handle Handle Not Replaceable
Face Material Drop Forged Steel
Grip Material Rubber
Head Length 7 in
Striking Surface Hardness C46
Country of Origin Mexico
(subject to change)
Alternate Products
WILTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$430.13
/ each
WILTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$549.72
/ each