ERGO-POWER SERIES SLEDGE HAMMER, 16 IN BLACK FIBREGLASS HANDLE, RIBBED GRIP, NON-SPARKING, 16 IN L, 6 LB WEIGHT
ERGO-POWER SERIES SLEDGE HAMMER, 16 IN BLACK FIBREGLASS HANDLE, RIBBED GRIP, NON-SPARKING, 16 IN L, 6 LB WEIGHT
NUPLA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
For striking extremely hard metal surfaces such as hardened pins, railroad spikes and cutting tools. Maximum 30 Rockwell C hardness. Similar hardness to brass. Reduces shearing when striking hardened steel. Blue heads marked "S" for "soft". Ergo Power(R) super grip black handles.
Technical Specs
Item Sledge Hammer
Non-Sparking Not Non-Sparking
Head Material Steel
Face Diameter 2 1/4 in
Handle Length 16 in
Face Shape Round
Tether Ready Not Tether Ready
Double Faced Double Faced
Features Rockwell 30 RHC Head
Handle Colour Black
Series Ergo-Power
Striking Surface Hardness C30
Hammer Type Sledge Hammer
Handle Material Fibreglass
Head Weight 6 lb
Overall Length 16 in
Grip Style Ribbed
Dead Blow Hammer Not Dead Blow Hammer
Replaceable Handle Handle Not Replaceable
Face Material Soft Steel
Grip Material Rubber
Head Length 5 in
Standards ASME B107.54
Country of Origin Taiwan
(subject to change)
Alternate Products
NUPLA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.70
/ each
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$157.79
/ each