!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOFT-FACE SLEDGE HAMMER, COPPER, FIBREGLASS HANDLE, 10 LB HEAD WT, 4 IN DIA, 32 IN OVERALL L

SOFT-FACE SLEDGE HAMMER, COPPER, FIBREGLASS HANDLE, 10 LB HEAD WT, 4 IN DIA, 32 IN OVERALL L

AMERICAN HAMMER

SOFT-FACE SLEDGE HAMMER, COPPER, FIBREGLASS HANDLE, 10 LB HEAD WT, 4 IN DIA, 32 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOFT-FACE SLEDGE HAMMER, COPPER, FIBREGLASS HANDLE, 10 LB HEAD WT, 4 IN DIA, 32 IN OVERALL L

SOFT-FACE SLEDGE HAMMER, COPPER, FIBREGLASS HANDLE, 10 LB HEAD WT, 4 IN DIA, 32 IN OVERALL L

AMERICAN HAMMER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $540.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21YU48
  • Mfr. Model # AM10CUFG
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.48 lbs

Product Details

This soft face sledge hammer has a length of 32 inch with a 10-pound head weight. The fibreglass handle is 32 inch long and is yellow. It features used on softer steels. In addition, it is made of copper, plus it is non-sparking, and is not tether ready with a fibreglass textured grip.

Technical Specs

  • ItemSoft Face Sledge Hammer
  • Non-SparkingNon-Sparking
  • Head MaterialCopper
  • Face Diameter4 in
  • Handle Length32 in
  • Face ShapeRound
  • Tether ReadyNot Tether Ready
  • Double FacedDouble Faced
  • FeaturesUsed on Softer Steels
  • Handle ColourYellow
  • Hammer Type Sledge Hammer
  • Handle Material Fibreglass
  • Head Weight 10 lb
  • Overall Length 32 in
  • Grip Style Textured
  • Dead Blow Hammer Not Dead Blow Hammer
  • Replaceable Handle Handle Not Replaceable
  • Face Material Copper
  • Grip Material Fibreglass
  • Head Length 6 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list