STANDARD SLEDGE HAMMER, STEEL, STEEL HANDLE, 10 LB HEAD WT, 2 IN DIA, 30 IN OVERALL L, RIBBED GRIP
STANDARD SLEDGE HAMMER, STEEL, STEEL HANDLE, 10 LB HEAD WT, 2 IN DIA, 30 IN OVERALL L, RIBBED GRIP
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This sledge hammer has a length of 30 inch with a 10-pound head weight. The steel handle is 30 inch long, is black. It meets the standards for ASME B107.400. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a ribbed grip.
Technical Specs
Item Sledge Hammer
Non-Sparking Non-Sparking
Head Material Steel
Face Diameter 2 in
Handle Length 30 in
Face Shape Round
Tether Ready Not Tether Ready
Head Length 7 in
Hammer Type Sledge Hammer
Handle Material Steel
Head Weight 10 lb
Overall Length 30 in
Grip Style Ribbed
Dead Blow Hammer Not Dead Blow Hammer
Handle Colour Black
Standards ASME B107.400
Country of Origin India
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$144.98
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$187.25
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$204.48
/ EACH