!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLECYLINDERCART10"SEMI-PNEUWHEELS

SINGLECYLINDERCART10"SEMI-PNEUWHEELS

KLETON

SINGLECYLINDERCART10"SEMI-PNEUWHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLECYLINDERCART10"SEMI-PNEUWHEELS

SINGLECYLINDERCART10"SEMI-PNEUWHEELS

KLETON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $301.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCNML414
  • Mfr. Model # ML414
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • ItemCylinder Hand Truck
  • Cylinder Capacity1
  • Axle-Mounted Wheel Dia.10 in
  • Caster Wheel TypeSemi-Pneumatic
  • ColourBlue
  • For Surface TypeIndoor
  • Frame MaterialSteel
  • Handle TypeContinous
  • Includes FirewallNo
  • Includes Lever PushoffWithout Lever Pushoff
  • Includes Stair ClimberWithout Stair Climber
  • Overall Height39 in
  • Caster Brake TypeNo Brake
  • Load Capacity 400 lb
  • Nose Plate Profile Not Applicable
  • Axle-Mounted Wheel Type Semi-Pneumatic
  • Cylinder Storage Orientation Vertical
  • For Max. Tank Dia. 9 in
  • Frame Finish Powder Coated
  • Handle Height 39 in
  • Includes Tool Tray
  • Includes Foot Assist Without Foot Assist
  • Includes Lift Ring Without Lift Ring
  • Overall Depth 12 in
  • Overall Width 12 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list