SINGLE PEDESTAL ATTACHMENT, 16 IN X 13 IN X 13 IN, 250 LB LOAD CAPACITY
SINGLE PEDESTAL ATTACHMENT, 16 IN X 13 IN X 13 IN, 250 LB LOAD CAPACITY
RAYMOND PRODUCTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This single pedestal attachment measures 13 inch width x 16 inch height x 13 inch depth and is red/silver with a powder-coated finish/coating. It is made out of steel. In addition, it has a 250-pound load capacity and weighs 11 pounds. It also features substitute pedestal, distributes weight evenly.
Technical Specs
Item Single Pedestal Attachment
Material Steel
Overall Width 13 in
Distance Between Pothooks 10 1/4 in
Finish Powder Coated
Raised Height 8.75 in
Load Capacity 250 lb
Colour Red, Grey
Overall Height 16 in
Features Substitute Pedestal, Distributes Weight Evenly
Overall Depth 13 in
Weight 11 lb
Country of Origin United States
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$164.42
/ each