Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This reduced shank Silver and Deming drill bit has a 118 Degrees drill bit point. This drill bit is made of high speed steel, has a steam oxide finish, and is size 1 IN inch.
Spécifications techniques
ItemReduced Shank Drill Bit
Finish - MachiningBlack Oxide
Drill Bit Size1 in
Drill Bit Point Angle118 Degrees
Number of Flutes2
Cutting DirectionRight Hand
Drill Bit GroupingIndividual
Shank Dia.1/2 in
StandardsNot Rated
Material Grade - MachiningGeneral Purpose
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Decimal Equivalent1
Drill Bit Point TypeConventional Point
Flute Length3 1/8 in
Overall Length6 in
Shank Type - MachiningStraight
Silver & Deming DrillYes
Coolant FedNon-Coolant Through
Pays d’origineChina
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
: $129.90
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
: $132.26
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
: $71.48
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
: $76.32
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
: $205.69
/ each
Droit de manutention écologique:
Droit de manutention écologique
: