DANGER NO SMOKING SIGN, FIBREGLASS, WITH MOUNTING HOLES, NOT RETROREFLECTIVE, 10 X 14 IN
DANGER NO SMOKING SIGN, FIBREGLASS, WITH MOUNTING HOLES, NOT RETROREFLECTIVE, 10 X 14 IN
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Health and Safety Danger - No Smoking - No Open Flames No Sparks sign (deluxe fiberglass). Size 10 inches x 14 inches.
Technical Specs
- ItemNo Smoking Sign
- Printed LanguageEnglish
- Retroreflective GradeNot Retroreflective
- Sign Legend Text ColourBlack
- Sign Mounting StyleMounting Holes
- StandardsANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
- UV ResistantNot UV-Resistant
- Height 10 in
- Product Type No Smoking Sign
- Sign Background Colour White
- Sign Material Fibreglass
- Sign Shape Rectangle
- Thickness 0.098 in
- Width 14 in
- Country of Origin United States
(subject to change)
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.40
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.87
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.72
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.90
/ each
Related Products
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.77
/ pkg.
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.37
/ pkg.