!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE-SIDED FOAM TAPE, WHITE, STRIP, ¾ IN X 4 ½ IN, 1/32 IN THICK, 30 ° TO 180 ° F, 4 PK

DOUBLE-SIDED FOAM TAPE, WHITE, STRIP, ¾ IN X 4 ½ IN, 1/32 IN THICK, 30 ° TO 180 ° F, 4 PK

BRADY

DOUBLE-SIDED FOAM TAPE, WHITE, STRIP, ¾ IN X 4 ½ IN, 1/32 IN THICK, 30 °  TO 180 ° F, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE, WHITE, STRIP, ¾ IN X 4 ½ IN, 1/32 IN THICK, 30 ° TO 180 ° F, 4 PK

DOUBLE-SIDED FOAM TAPE, WHITE, STRIP, ¾ IN X 4 ½ IN, 1/32 IN THICK, 30 ° TO 180 ° F, 4 PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.37 / pkg.

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY97200
  • Mfr. Model # 97200
  • UNSPSC # 31201505
  • CATALOGUE PAGE # 1235
  • Shipping Weight 0.02 lbs

Product Details

This four-pack of bradyfoam double-sided foam tape is white. It is designed for use in industries like safety. This double-sided foam tape is for use both indoors and outdoors with a temperature range of 30 Degrees to 180 Degrees F, a thickness of 1/32 inch.

Technical Specs

  • ItemDouble-Sided Foam Tape
  • Tape Sub-TypeDouble-Sided Firm Foam Tape Shapes
  • SeriesBradyfoam
  • Imperial Tape Width3/4 in
  • Metric Width19.05 mm
  • Maximum Tape Performance Temperature180 Degrees F
  • EnvironmentIndoor, Outdoor
  • Surface CompatibilityHigh Density Polypropylene (HDPE), Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Foam Cell TypeOpen
  • Liner IncludedNo
  • Tape Adhesive MaterialRubber
  • Tape Backing ConstructionFoam
  • Brand and SeriesBrady Bradyfoam
  • Tape Type Double-Sided Foam Tape Shapes
  • Tape Brand Brady
  • Imperial Tape Length 4 1/2 in
  • Metric Tape Length 19.05 mm
  • Minimum Tape Performance Temperature 30 Degrees F
  • Common Industry Safety
  • Product Form Strip
  • Tape Thickness 1/32 in
  • Foam Density Type Conformable
  • Tape Adhesive Format Double-Sided
  • Tape Backing Material Polyethylene Foam
  • Tape Colour White
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list