DANGER NO SMOKING SIGN, FIBREGLASS, MOUNTING HOLES, NOT RETROREFLECTIVE, 10 X 14IN
DANGER NO SMOKING SIGN, FIBREGLASS, MOUNTING HOLES, NOT RETROREFLECTIVE, 10 X 14IN
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Health and Safety Danger - No Smoking, Matches or Open Lights sign (deluxe fiberglass). Size 10 inches x 14 inches.
Technical Specs
- ItemNo Smoking Sign
- Glow-in-the-DarkNot Glow In The Dark
- Package Quantity1
- Product TypeNo Smoking Sign
- Sign Background ColourWhite
- Sign Header Background ColourBlack, Red, White
- Sign MaterialFibreglass
- Sign ShapeRectangle
- Thickness0.098 in
- Width14 in
- ANSI 969 Compliant ANSI 969 Compliant
- Height 10 in
- Printed Language English
- Retroreflective Grade Not Retroreflective
- Sign Header Danger
- Sign Legend Text Colour Black
- Sign Mounting Style Mounting Holes
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
- UV Resistant Not UV-Resistant
- Country of Origin United States
(subject to change)
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.21
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.30
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.30
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.69
/ each
Related Products
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.77
/ pkg.
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.37
/ pkg.