SIGN DANGER 10X14
SIGN DANGER 10X14
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Plastic Commercial Grade Danger sign, 10 inch x 14 inch
Technical Specs
- ItemDanger No Smoking Sign
- Glow-in-the-DarkNo
- Package Quantity1
- Product TypeDanger No Smoking Sign
- Sign Background ColourWhite
- Sign Header Background ColourBlack, Red
- Sign MaterialPlastic
- Sign ShapeRectangle
- Thickness0.059"
- Width14"
- ANSI 969 Compliant Yes
- Height 10"
- Printed Language English
- Retroreflective Grade Not Retroreflective
- Sign Header Danger
- Sign Legend Text Colour Black
- Sign Mounting Style With Mounting Holes
- Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
- UV Resistant No
- Country of Origin Mexico
(subject to change)
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.98
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.98
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.59
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.62
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.13
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.17
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.29
/ each
Related Products
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.77
/ pkg.
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.31
/ pkg.