!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIDE CUTTING PLIERS W VINYL GRIPS, 8 IN L, JAW 3/4 IN L, FORGED STEEL

SIDE CUTTING PLIERS W VINYL GRIPS, 8 IN L, JAW 3/4 IN L, FORGED STEEL

GRAY TOOLS

SIDE CUTTING PLIERS W VINYL GRIPS, 8 IN L, JAW 3/4 IN L, FORGED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIDE CUTTING PLIERS W VINYL GRIPS, 8 IN L, JAW 3/4 IN L, FORGED STEEL

SIDE CUTTING PLIERS W VINYL GRIPS, 8 IN L, JAW 3/4 IN L, FORGED STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTB247B
  • Mfr. Model # B247B
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

These side cutting pliers have vinyl grips and a forged-steel construction for heavy-duty use and durability. They measure eight inches in overall length and have a jaw length of 3/4 inch.

Technical Specs

  • ItemSide Cutting Pliers
  • Cut ProfileStandard
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeOval
  • Jaw Length3/4 in
  • Grip StylePVC Dipped
  • Tether ReadyNot Tether Capable
  • Cutter Length3/4 in
  • FinishPlain
  • Grip MaterialVinyl
  • Handle StyleStandard
  • Plier MaterialForged Steel
  • StandardsANSI
  • Weight0.32 lb
  • Plier Type Side Cutting Pliers
  • Cutter Type Standard Side Cutter
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 8 in
  • Jaw Opening Type Manual
  • Voltage Rating Not Voltage Rated
  • Blade Material Steel
  • Features Flexible, Hardened Cutting Edges
  • For Wire/Cable Type Hard Wire
  • Handle Colour Blue
  • Material Applications Hard Wire
  • Series B200
  • Steel Type Drop Forged Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list