!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD SHOULDER SCREW, ⅜"-16 THREAD, ¾ IN THREAD L, 1⅝ IN SHOULDER L, HEX

STANDARD SHOULDER SCREW, ⅜"-16 THREAD, ¾ IN THREAD L, 1⅝ IN SHOULDER L, HEX

ACCURATE MFD PRODUCTS

STANDARD SHOULDER SCREW, ⅜"-16 THREAD, ¾ IN THREAD L, 1⅝ IN SHOULDER L, HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD SHOULDER SCREW, ⅜"-16 THREAD, ¾ IN THREAD L, 1⅝ IN SHOULDER L, HEX

STANDARD SHOULDER SCREW, ⅜"-16 THREAD, ¾ IN THREAD L, 1⅝ IN SHOULDER L, HEX

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ0715SS
  • Mfr. Model # Z0715SS
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel hex head shoulder screw (bolt). Shoulder diameter 1/2 inch, shoulder length 1-5/8 inches, hex diameter 0.750 inch, head height 0.250 inch, thread size 3/8 inch-16 and thread length 3/4 inch.

Technical Specs

  • ItemShoulder Screw
  • Head TypeHex
  • MaterialStainless Steel
  • FinishBright (Uncoated)
  • Thread Size3/8"-16
  • Shoulder Length1 5/8 in
  • Shoulder Diameter1/2 in
  • Head Height1/4 in
  • Dimensional StandardsAMPG 2006 HH.01
  • Drive Size3/4 in
  • Rockwell HardnessB85 to B95
  • Shoulder Screw Type Standard Shoulder Screw
  • Drive Type Hex
  • Material Grade/Class 18-8
  • System of Measurement Inch
  • Minimum Thread Length 3/4 in
  • Shoulder Length Tolerance +/-0.005 in
  • Shoulder Diameter Tolerance -0.004/+0.0 in
  • Head Diameter 3/4 in
  • Tensile Strength 80,000 psi
  • Precision Screw No
  • Thread Fit 2A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list