This hex key is not insulated. The steel handle is 2⅛ inch long, is black and has a plain style/type. It meets the standards for ASME B18.3, GGG-K-275D. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.
Technical Specs
ItemHex Key
Handle Length2 1/8 in
Short Arm Length2 1/8 in
Measurement TypeSAE
Key ShapeL
InsulatedNot Insulated
Number of Ball Ends0
Corrosion ResistantCorrosion-Resistant
End ShapeHex
Handle ColourBlack
Handle TypePlain
StandardsASME B18.3, GGG-K-275D
Working Angle90 Degrees
FinishBlack Oxide
Long Arm Length7 1/4 in
MaterialAlloy Steel
Tip Size3/4 in
Length FamilyShort
Non-SparkingNot Non-Sparking
Number of Tips2
Driver MaterialAlloy Steel
Fastener HoldingNot Fastener Holding
Handle MaterialSteel
Non-MagneticNot Non-Magnetic
Tether ReadyNot Tether Ready
Country of OriginUnited States
(subject to change)