!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANCHOR SHACKLE, SCREW PIN, S209, 4 1/8 X 2.75 IN, BODY 2 1/2 IN, CARBON ST/ALLOY ST

ANCHOR SHACKLE, SCREW PIN, S209, 4 1/8 X 2.75 IN, BODY 2 1/2 IN, CARBON ST/ALLOY ST

CROSBY

ANCHOR SHACKLE, SCREW PIN, S209, 4 1/8 X 2.75 IN, BODY 2 1/2 IN, CARBON ST/ALLOY ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANCHOR SHACKLE, SCREW PIN, S209, 4 1/8 X 2.75 IN, BODY 2 1/2 IN, CARBON ST/ALLOY ST

ANCHOR SHACKLE, SCREW PIN, S209, 4 1/8 X 2.75 IN, BODY 2 1/2 IN, CARBON ST/ALLOY ST

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,587.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1018678
  • Mfr. Model # 1018678
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Product Details

This anchor shackle is model S209 an has a screw pin. It measures 4 1/8 width x 2.75 inches diameter, has a body size of 2 1/2 inches, and a sling width of 7.25 inches. This item has a body made of carbon steel, pin made of alloy steel, and has a galvanized finish. The load limit is 110,000 pounds.

Technical Specs

  • ItemShackle
  • Working Load Limit55 ton
  • Body MaterialCarbon Steel
  • Inside Width7 1/4 in
  • Body FinishHot Dip Galvanized
  • Pin Diameter2 1/4 in
  • Pin ColorRed
  • Minimum Operating Temperature-40 Degrees F
  • StandardsABS 2016, ASME B30.26, Class 2, Federal Specification RR-C271H, Grade A, Type IVA
  • Shackle Type Anchor
  • Width Between Eyes 4 1/8 in
  • Inside Length 10 1/2 in
  • Body Thickness 2 18/25 in
  • Pin Type Screw
  • Pin Material Alloy Steel
  • Pin Finish Hot Dip Galvanized
  • Maximum Operating Temperature -40 Degrees F
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list