This refers to the maximum weight that the hardware is designed to lift under normal use. Working load limit (WLL) is 1/3 of the breaking strength of the lifting hardware. Working load limits must exceed the expected load.
Product ITEM is unavailable. See products from the same category below.
Lifting Metal Shackles
Lifting metal shackles create secure anchor points for connecting lifting and pulling equipment like chains, slings, rope, and hooks. Metal shackles withstand heavy loads, extreme temperatures, impacts, and abrasions.
Screw pin forged anchor shackle, model G-209, galvanized, 1/2 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model G-209, galvanized, 1/2 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model G-209, galvanized, 3/8 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model G-209, galvanized, 3/8 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model S-209, self-coloured, 3/4 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model S-209, self-coloured, 3/4 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
This anchor pin is Type IVA2 and has a screw pin. It measures 0.53 width x 5/8 inches diameter, has a body size of 5/16 inches, and a sling width of 0.8 inches. This item has a body made of carbon steel, pin made of alloy steel, and has a galvanized finish.
This anchor pin is Type IVA2 and has a screw pin. It measures 0.53 width x 5/8 inches diameter, has a body size of 5/16 inches, and a sling width of 0.8 inches. This item has a body made of carbon steel, pin made of alloy steel, and has a galvanized finish.
This anchor pin is Type IVA2 and has a screw pin. It measures 5/8 inches in diameter, has a body size of 1/2 inches, and a sling width of 1.25 inches. This item has a body made of heat-treated carbon steel, pin made of alloy steel, and has a galvanized finish. It has a working load limit of 4000 pounds.
This anchor pin is Type IVA2 and has a screw pin. It measures 5/8 inches in diameter, has a body size of 1/2 inches, and a sling width of 1.25 inches. This item has a body made of heat-treated carbon steel, pin made of alloy steel, and has a galvanized finish. It has a working load limit of 4000 pounds.
This anchor pin is Type IVA2 and has a screw pin. It measures 1.25 width x 7/8 inches diameter, has a body size of 3/4 inches, and a sling width of 1.98 inches. This item has a body made of heat-treated carbon steel, pin made of alloy steel, and has a galvanized finish. It has a working load limit of 9500 pounds.
This anchor pin is Type IVA2 and has a screw pin. It measures 1.25 width x 7/8 inches diameter, has a body size of 3/4 inches, and a sling width of 1.98 inches. This item has a body made of heat-treated carbon steel, pin made of alloy steel, and has a galvanized finish. It has a working load limit of 9500 pounds.
Screw pin forged anchor shackle, model G-209, galvanized, 5/8 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model G-209, galvanized, 5/8 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
This anchor pin is Type IVA2 and has a screw pin. It measures 0.47 width x 5/16 inches diameter, has a body size of 1/4 inches, and a sling width of 0.75 inches. This item has a body made of heat-treated carbon steel, pin made of alloy steel, and has a galvanized finish. It has a working load limit of 1000 pounds.
This anchor pin is Type IVA2 and has a screw pin. It measures 0.47 width x 5/16 inches diameter, has a body size of 1/4 inches, and a sling width of 0.75 inches. This item has a body made of heat-treated carbon steel, pin made of alloy steel, and has a galvanized finish. It has a working load limit of 1000 pounds.
This anchor pin is Type IVA2 and has a screw pin. It measures 1.06 width x 3/4 inches diameter, has a body size of 5/8 inches, and a sling width of 1.67 inches. This item has a body made of heat-treated carbon steel, pin made of alloy steel, and has a galvanized finish. It has a working load limit of 6400 pounds.
This anchor pin is Type IVA2 and has a screw pin. It measures 1.06 width x 3/4 inches diameter, has a body size of 5/8 inches, and a sling width of 1.67 inches. This item has a body made of heat-treated carbon steel, pin made of alloy steel, and has a galvanized finish. It has a working load limit of 6400 pounds.
Screw pin forged anchor shackle, model S-209, self-coloured, 5/8 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model S-209, self-coloured, 5/8 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
This anchor pin is Type IVA2 and has a screw pin. It measures 0.67 width x 7/16 inches diameter, has a body size of 3/8 inches, and a sling width of 1.01 inches. This item has a body made of heat-treated carbon steel, pin made of alloy steel, and has a galvanized finish. It has a working load limit of 2000 pounds.
This anchor pin is Type IVA2 and has a screw pin. It measures 0.67 width x 7/16 inches diameter, has a body size of 3/8 inches, and a sling width of 1.01 inches. This item has a body made of heat-treated carbon steel, pin made of alloy steel, and has a galvanized finish. It has a working load limit of 2000 pounds.
Screw pin forged anchor shackle, model S-209, self-coloured, 1/2 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model S-209, self-coloured, 1/2 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model G-209, galvanized, 3/4 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model G-209, galvanized, 3/4 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model G-209, galvanized, 5/16 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model G-209, galvanized, 5/16 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model G-209, galvanized, 1 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Screw pin forged anchor shackle, model G-209, galvanized, 1 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
This anchor pin is Type IVA2 and has a screw pin. It measures 0.81 width x 5/8 inches diameter, has a body size of 1/2 inches, and a sling width of 1.25 inches. This item has a body made of carbon steel, pin made of alloy steel, and has a galvanized finish. It has a working load limit of 4000 pounds.
This anchor pin is Type IVA2 and has a screw pin. It measures 0.81 width x 5/8 inches diameter, has a body size of 1/2 inches, and a sling width of 1.25 inches. This item has a body made of carbon steel, pin made of alloy steel, and has a galvanized finish. It has a working load limit of 4000 pounds.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.