ANCHOR SHACKLE, 9,500 LB WORKING LOAD LIMIT, 2 IN COMPATIBLE SLING W, SILVER
ANCHOR SHACKLE, 9,500 LB WORKING LOAD LIMIT, 2 IN COMPATIBLE SLING W, SILVER
CROSBY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Screw pin forged anchor shackle, model S-209, self-coloured, 3/4 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.
Technical Specs
Item Metal Shackle
Lifting Capability For Lifting
Compatible Sling Width 2 in
Body Material Carbon Steel
Inside Width 2 in
Body Colour Grey
Pin Type Removable Screw Pin
Pin Material Alloy Steel
Pin Finish Painted
Maximum Operating Temperature 400 Degrees F
Shackle Type Anchor Shackle
Working Load Limit 9,500 lb
Width Between Eyes 1 1/4 in
Inside Length 2 13/16 in
Body Thickness 3/4 in
Body Finish Painted
Pin Diameter 7/8 in
Pin Color Red
Minimum Operating Temperature -40 Degrees F
Standards ASME B30.26
Country of Origin Varies
(subject to change)
Alternate Products
GOLDEN PIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.14
/ EACH
CROSBY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.69
/ EACH
GOLDEN PIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.03
/ EACH