!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING RECEPTACLE, L5-20R, 20 A, 125V AC, GREY, 2 POLES, SHROUDED, SCREW TERMINALS

LOCKING RECEPTACLE, L5-20R, 20 A, 125V AC, GREY, 2 POLES, SHROUDED, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

LOCKING RECEPTACLE, L5-20R, 20 A, 125V AC, GREY, 2 POLES, SHROUDED, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING RECEPTACLE, L5-20R, 20 A, 125V AC, GREY, 2 POLES, SHROUDED, SCREW TERMINALS

LOCKING RECEPTACLE, L5-20R, 20 A, 125V AC, GREY, 2 POLES, SHROUDED, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.94 / each

EHC: EHC :
Min Qty 4 = $359.76

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL2310SR2
  • Mfr. Model # HBL2310SR2
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This locking receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, impact resistant. This locking receptacle meets the standards for CSA C22.2 No. 42, W-C-596, UL 498. It is grey, and has 16 AWG minimum wire size to 8 AWG maximum wire size.

Technical Specs

  • ItemLocking Receptacle
  • Current Rating20 A
  • Housing ColourGrey
  • NEMA Enclosure Rating1
  • Number of Gangs2
  • Number of Wires3
  • PolarizedYes
  • Voltage Rating125V AC
  • Wiring StyleStandard
  • Contact MaterialBrass
  • GroundingGrounded
  • IP RatingIP20
  • StandardsCSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
  • For EnvironmentDry
  • MarketIndustrial
  • Maximum Wire Size8 AWG
  • Minimum Wire Size16 AWG
  • Connection Orientation Straight
  • Flange Type Non-Flanged
  • Housing Material Valox
  • NEMA Receptacle Configuration L5-20R
  • Number of Poles 2
  • Phase Single
  • Shrouded Yes
  • Wire Connection Type Screw Terminals
  • AFCI No
  • Cover Type No Cover
  • Horsepower Rating 1 hp
  • Resistance Properties Corrosion Resistant, Impact Resistant
  • UL 94 Flammability Rating V-2
  • For Location Indoor
  • Maximum Operating Temperature 75 Degrees C
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list