!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE PUMP,115V AC,60 HZ,4/10 HP

SEWAGE PUMP,115V AC,60 HZ,4/10 HP

LITTLE GIANT

SEWAGE PUMP,115V AC,60 HZ,4/10 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE PUMP,115V AC,60 HZ,4/10 HP

SEWAGE PUMP,115V AC,60 HZ,4/10 HP

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $793.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP509412
  • Mfr. Model # 509412
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.5 lbs

Technical Specs

  • ItemSewage Pump
  • Rated Voltage115V AC
  • Phase - Pumps1
  • Motor TypePermanent Split Capacitor
  • Impeller MaterialNylon
  • Switch ActuationPiggyback Mechanical Float Switch
  • Flow Rate @ 10 Ft. of Head80 gpm
  • Max. Diameter Solids2 in
  • Body Dia.8 3/5 in
  • Overall Height14 in
  • Discharge2 in FNPT
  • Max. Head20 ft
  • Thermal ProtectionYes
  • Gauge/Conductor18/3
  • Manufacturers Warranty Length3 yr
  • Series9SC-CIA-RF
  • HP 4/10
  • Hz 60 Hz
  • Amps 8 A
  • Body Material Cast Iron
  • Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile
  • Switch Electrical Connection Piggyback
  • Flow Rate @ 15 Ft. of Head 60 gpm
  • Min. Sump Pit Dia. 18 in
  • Width at Widest Point 10 1/2 in
  • Cord Length 20 ft
  • Max. Liquid Temp. 140 Degrees F
  • Duty Cycle Continuous
  • RPM 3,450 RPM
  • Agency Compliance cCSAus Listed
  • Nominal Voltage 115V AC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list