!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP & DIE SET, 12 PIECES, #10-32 MIN. TAP THREAD, ¼"-20 MAX TAP THREAD

TAP & DIE SET, 12 PIECES, #10-32 MIN. TAP THREAD, ¼"-20 MAX TAP THREAD

IRWIN HANSON

TAP & DIE SET, 12 PIECES, #10-32 MIN. TAP THREAD, ¼"-20 MAX TAP THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP & DIE SET, 12 PIECES, #10-32 MIN. TAP THREAD, ¼"-20 MAX TAP THREAD

TAP & DIE SET, 12 PIECES, #10-32 MIN. TAP THREAD, ¼"-20 MAX TAP THREAD

IRWIN HANSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.50 / SET

EHC: EHC :
Min Qty 5 = $442.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW24605
  • Mfr. Model # 24605
  • UNSPSC # 31161507
  • CATALOGUE PAGE # 1295
  • Shipping Weight 0.53 lbs

Product Details

This tap and die set is made of high speed steel, high speed steel. It includes t-handle tap wrench, die stock, a plastic case, sizes #10-24 NC, #10-32 NF, #6-32 NC, #8-32 NC, ¼ in -20 NC, #10-24, #10-32, #6-32, #8-32, ¼"-20, and meets the standards for ASME/ANSI B94.9-1987. This tap and die set has a bright (uncoated) finish, and has fractional inch, wire measurements.

Technical Specs

  • ItemTap and Die Set
  • Number Of Taps5
  • Tap TypeStraight Flute
  • Thread Sizes Included#10-24, #10-32, #6-32, #8-32, 1/4"-20
  • Die MaterialHigh Speed Steel
  • Die ShapeHex
  • Material - MachiningHigh Speed Steel
  • Max. Tap Thread Size1/4"-20
  • Min. Tap Thread Size#10-32
  • Tap Sizes Included#10-24 NC, #10-32 NF, #6-32 NC, #8-32 NC, 1/4 in -20 NC
  • Tap ChamferPlug
  • Thread DirectionRight Hand
  • IncludesT-Handle Tap Wrench, Die Stock, Plastic Case
  • Number of Pieces 12
  • Number of Dies in Set 5
  • Thread Standard NC, NF
  • Threads per Inch 20, 24, 32 TPI
  • Die Finish Bright (Uncoated)
  • Die Thread Sizes Included #10-24 NC, #10-32 NF, #6-32 NC, #8-32 NC, 1/4"-20 NC
  • Max. Die Thread Size 1/4"-20
  • Measurement System Fractional Inch, Wire
  • Spiral Direction Neutral
  • Standards ASME/ANSI B94.9-1987
  • Tap Material High Speed Steel
  • Thread Type NC, NF
  • Type Fractional
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list