SET SOCKET 18PC 1/2DR DP MM 6PT
SET SOCKET 18PC 1/2DR DP MM 6PT
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Impact Socket Set, Deep Length, Drive Size 1/2 In, Metric, Number of Pieces 18, Socket Type 6 Pt Deep, Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27mm, Accessories Socket Clip, Socket Rails
Technical Specs
- ItemImpact Socket Set
- FinishBlack Oxide
- Impact RatedYes
- Socket Shape6-Point
- Standard Socket Count/StyleNone
- Deep Socket Style/SizeDeep 6-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm
- Drive TypeImpact
- Compatible Fastener TypeBolts
- Measurement TypeMetric
- Number of Pieces18
- StandardsASME B107.33M
- Includes(18) 1/2 in Drive Impact Socket, 1/2 in Drive Size Socket Clip, 17 in and 9 in Socket Bar
- LockingYes
- Material Alloy Steel
- Drive Size 1/2 in
- Socket Depth Deep
- Includes Standard Sockets No
- Includes Deep Sockets Yes
- Deep Socket Count/Style (18) 6-Point
- Socket Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm
- Container Type None
- Non-Magnetic No
- Socket Size Range 10 to 27 mm
- Tether Ready No
- Insulated No
- Non-Sparking No
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$637.66
/ SET
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.80
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.37
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.10
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.94
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.36
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.43
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.55
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.18
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.74
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.07
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$125.75
/ each