SET SOCKET 7PC 1/2DR MM UNV 6PT
SET SOCKET 7PC 1/2DR MM UNV 6PT
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Impact Socket Set, Standard Length, Drive Size 1/2 In, Metric, Number of Pieces 7, Socket Type Universal, Sockets Included 13, 14, 15, 16, 17, 18, 19mm, Accessories Socket Clip, Socket Rail
Technical Specs
- ItemImpact Socket Set
- FinishBlack Oxide
- Impact RatedYes
- Socket Shape6-Point
- Standard Socket Style/SizeStandard 6-Point: 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
- Includes Deep SocketsNo
- Drive TypeImpact
- Compatible Fastener TypeBolts
- Measurement TypeMetric
- Number of Pieces7
- StandardsASME B107.110-2012
- Includes(7) 1/2 in Drive Impact Socket, 1/2 in Drive Size Socket Clip, 11 in Socket Bar
- LockingYes
- Material Alloy Steel
- Drive Size 1/2 in
- Socket Depth Standard
- Includes Standard Sockets Yes
- Standard Socket Count/Style (7) 6-Point
- Deep Socket Count/Style None
- Socket Size 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
- Container Type None
- Non-Magnetic No
- Socket Size Range 13 to 19 mm
- Tether Ready No
- Insulated No
- Non-Sparking No
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$596.26
/ SET
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.80
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.37
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.10
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.94
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.36
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.43
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.55
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.18
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.74
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.07
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$125.75
/ each