SET SOCKET 10PC 3/8DR DEEP
SET SOCKET 10PC 3/8DR DEEP
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Impact Socket Set, Standard Length, Drive Size 3/8 In, Metric, Number of Pieces 10, Socket Type Universal, Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Accessories Socket Clip, Socket Rail
Technical Specs
- ItemImpact Socket Set
- FinishBlack Oxide
- Impact RatedYes
- Socket Shape6-Point
- Standard Socket Count/StyleNone
- Deep Socket Style/SizeDeep 6-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
- Drive TypeImpact
- Compatible Fastener TypeBolts
- Measurement TypeMetric
- Number of Pieces10
- StandardsASME B107.110-2012
- Includes(10) 3/8 in Drive Impact Socket, 3/8 in Drive Size Socket Clip, 9 in Socket Bar
- LockingYes
- Material Alloy Steel
- Drive Size 3/8 in
- Socket Depth Deep
- Includes Standard Sockets No
- Includes Deep Sockets Yes
- Deep Socket Count/Style (10) 6-Point
- Socket Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
- Container Type None
- Non-Magnetic No
- Socket Size Range 10 to 19 mm
- Tether Ready No
- Insulated No
- Non-Sparking No
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$853.03
/ ENSEMBLE
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$804.86
/ ENSEMBLE
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$250.50
/ ENSEMBLE