!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SET SOCKET 1/2 DR 15 PC BLAC

SET SOCKET 1/2 DR 15 PC BLAC

PROTO

SET SOCKET 1/2 DR 15 PC BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SET SOCKET 1/2 DR 15 PC BLAC

SET SOCKET 1/2 DR 15 PC BLAC

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $345.43 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT54302
  • Mfr. Model # J54302
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 295
  • Shipping Weight 4.35 lbs

Product Details

15-piece Protoblack(TM) SAE socket set, 12 pt, 1/2 inch drive.

Technical Specs

  • ItemSocket Set
  • FinishBlack Oxide
  • Impact RatedNo
  • Socket Shape12-Point
  • Standard Socket Style/SizeStandard 12-Point: 1 in, 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Includes Deep SocketsNo
  • Drive TypeHand
  • Compatible Fastener TypeBolts
  • Measurement TypeSAE
  • Number of Pieces15
  • StandardsASME B107.1, AS954E S3.8.1
  • IncludesJ2587 17 in Socket Bar, J2592 1/2 in Drive Socket Clip, J5412B Black Oxide 1/2 in Drive 3/8 in 12 Point Socket, J5414B Black Oxide 1/2 in Drive 7/16 in 12 Point Socket, J5416B Black Oxide 1/2 in Drive 1/2 in 12 Point Socket, J5418B Black Oxide 1/2 in Drive 9/16 in 12 Point Socket
  • LockingNo
  • Material Alloy Steel
  • Drive Size 1/2 in
  • Socket Depth Standard
  • Includes Standard Sockets Yes
  • Standard Socket Count/Style (8) 12-Point
  • Deep Socket Count/Style None
  • Socket Size 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Container Type None
  • Non-Magnetic No
  • Socket Size Range 3/8 in to 1 1/4 in
  • Tether Ready No
  • Insulated No
  • Non-Sparking No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list