EXTENSION 1/2 DR 10
EXTENSION 1/2 DR 10
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Socket extension, 10 inches x 1/2 inch drive.
Technical Specs
- ItemDrive Extension
- Output Drive ShapeSquare
- Input Drive Size1/2 in
- Input Drive GenderFemale
- Drive TypeHand
- StandardsASME B107.10M, AS 4283
- Number of Pieces1
- Output Drive Size 1/2 in
- Output Drive Gender Male
- Input Drive Shape Square
- Overall Length 10 in
- Finish Full Polish
- Non-Sparking No
- Socket Extension Type Standard
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.13
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.61
/ each
-
SK PROFESSIONAL TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.29
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.55
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.77
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.06
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.40
/ each