SET SOCKET 1/2 DR 15 PC 12 P
SET SOCKET 1/2 DR 15 PC 12 P
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
15 piece 1/2 inch drive metric socket set on a socket rail. sockets 10 mm to 24 mm.
Technical Specs
- ItemSocket Set
- Standard Socket Style/SizeStandard 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
- Flex Socket Count/StyleNone
- Drive TypeHand
- Measurement TypeMetric
- Sockets Included(15) Standard 12-Point
- FinishChrome
- Includes Socket BitsNo
- Impact RatedNo
- Non-SparkingNo
- StandardsASME B107.5M and AS954E S3.8.1
- Includes, 17 in Socket Rail, 1/2 in Drive Socket Clip
- Standard Socket Count/Style (15) 12-Point
- Deep Socket Count/Style None
- Socket Size Range 10 mm to 24 mm
- Drive Size 1/2 in
- Socket Shape 12-Point
- Tether Ready No
- Includes Drive Tools No
- Includes Wrenches No
- Insulated No
- Number of Pieces 15
- Container Type Rail
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$335.60
/ ENSEMBLE
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.93
/ CHAQUE
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.34
/ CHAQUE
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
42,36 $
/ CHAQUE
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
52,72 $
/ CHAQUE
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
87,77 $
/ CHAQUE