!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, HEX/SQUARE/TORX TIP, 32 TIPS, 7 1/2 IN OVERALL L, MAGNETIC

MULTI-BIT SCREWDRIVER, HEX/SQUARE/TORX TIP, 32 TIPS, 7 1/2 IN OVERALL L, MAGNETIC

KLEIN TOOLS

MULTI-BIT SCREWDRIVER, HEX/SQUARE/TORX TIP, 32 TIPS, 7 1/2 IN OVERALL L, MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, HEX/SQUARE/TORX TIP, 32 TIPS, 7 1/2 IN OVERALL L, MAGNETIC

MULTI-BIT SCREWDRIVER, HEX/SQUARE/TORX TIP, 32 TIPS, 7 1/2 IN OVERALL L, MAGNETIC

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.54 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN32510
  • Mfr. Model # 32510
  • UNSPSC # 27112836
  • CATALOGUE PAGE # 325
  • Shipping Weight 0.84 lbs

Product Details

Cushion-grip handle for greater torque and comfort. Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use. Includes complete tamperproof bit set in block. Various bits included.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces33
  • Sizes IncludedHex: 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, Square: 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, Torx: T7, T8, T10, T15, T20, T25, T27, T30 +T40
  • Overall Length7 1/2 in
  • Grip StyleErgonomic
  • Container TypeStorage Block
  • InsulatedNot Insulated
  • RatchetingNot Ratcheting
  • ESD SafeNot ESD Safe
  • Handle TypeStraight
  • Corrosion ResistantNot Corrosion-Resistant
  • For Screw TypeHex, Spanner, Torx, Tri-Wing
  • Magnetized TipMagnetized Tip Included
  • Number of Bits32
  • Screwdriver StyleGeneral Purpose Multi-Bit Screwdriver
  • StandardsANSI, MIL
  • Number of Tips 32
  • Tip Style Hex, Square, Torx
  • Tip Size #1, 1/8 in, 10 mm, #2, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/32 in, 6 mm, 7/64 in, 8 mm, 9/64 in, T6, T7, T8, T10, T15, T20, T25, T27, T30, T40
  • Drive Size 1/4 in
  • Bit Retainer Type Magnetic
  • Single/Double End Bits Single End
  • Includes SAE Tamper-Resistant Hex 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, Spanner: #4, #6, #8, #10, Tri-Wing(R) #1, #2, #3 #4, TORQ-SET(R) #6, #8, #10, 1/4 in Square to 1/4 in Hex Adaptor, Screwdriver
  • Non-Sparking Non-Sparking
  • Bit Storage Separate Case
  • Bit Material Alloy Steel
  • Finish Chrome
  • Handle Material Plastic
  • Measurement Type SAE
  • Replaceable Shank Shank Not Replaceable
  • Shank Material Alloy Steel
  • Tether Ready Not Tether Ready
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list