!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRY BAR SET, CHISEL END, 12 IN/16 IN/18 IN/24 IN OVERALL L, 12 IN/16 IN/18 IN/24 IN BAR W

PRY BAR SET, CHISEL END, 12 IN/16 IN/18 IN/24 IN OVERALL L, 12 IN/16 IN/18 IN/24 IN BAR W

PROTO

PRY BAR SET, CHISEL END, 12 IN/16 IN/18 IN/24 IN OVERALL L, 12 IN/16 IN/18 IN/24 IN BAR W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRY BAR SET, CHISEL END, 12 IN/16 IN/18 IN/24 IN OVERALL L, 12 IN/16 IN/18 IN/24 IN BAR W

PRY BAR SET, CHISEL END, 12 IN/16 IN/18 IN/24 IN OVERALL L, 12 IN/16 IN/18 IN/24 IN BAR W

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.59 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT2100
  • Mfr. Model # J2100
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 350
  • Shipping Weight 6.56 lbs

Product Details

4-piece pry bar set. Set includes: aligning pry bar 18 inches, aligning pry bar 24 inches, rolling head bar 12 inches and rolling head bar 16 inches.

Technical Specs

  • ItemPry Bar Set
  • Bars Included12 in Pry Bar Rolling Head, 16 in Pry Bar Rolling Head, (2) 18 in Pry Bar Aligning, (2) 24 in Pry Bar Aligning
  • End StyleChisel
  • Overall Length12 in, 16 in, 18 in, 24 in
  • End Angle StyleStraight
  • FeaturesBlack Oxide Finish
  • FinishBlack Oxide
  • SeriesProto
  • Weight8.5 lb
  • Set Type Pry Bar Set
  • Number of Pieces 4
  • Bar Width 12 in, 16 in, 18 in, 24 in
  • Bar Material Steel
  • Storage Container Type Plastic Case
  • Bar Colour Black
  • Includes Handle Handle Not Included
  • Standards ASME B107.52
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms