SEMIPNEUMATIC WHEEL, 16 IN WHEEL DIAMETER, 3⅝ IN WHEEL W, 450 LB, 1 IN FOR AXLE SIZE
SEMIPNEUMATIC WHEEL, 16 IN WHEEL DIAMETER, 3⅝ IN WHEEL W, 450 LB, 1 IN FOR AXLE SIZE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Tires never go flat and have no inner tubes to replace.Silver/gray steel rims. Lawn Mower, feature spot-welded steel hubs that allow flush cutting. Contractor Wheelbarrow, include zerk grease fitting for smooth operation. No.GGM1NWZ9 includes reducer bushing for use on both 5/8 in and 3/4 in axles.
Technical Specs
Item Semipneumatic Wheel
Wheel Width 3 5/8 in
For Axle Size 1 in
Hub Material Steel
Hub Position Center Mount
Non-Marking No
Bore Dia. 1 in
Hub Colour Silver
Tire Rim Type Standard
Tire Thickness 3 in
Wheel Dia. 16 in
Load Rating 450 lb
Hub Length 4 in
Wheel/Tread Material Rubber
Tread Ribbed
Application Wheelbarrow and Cart Tires
Frame Finish Powder Coated
Tire Rim Dia. 11 in
Tire Sidewall No. 16x4
Wheel Type Semi-Pneumatic
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$139.37
/ each