Portable steel hopper makes handling waste and bulk material safer and more convenient. Fork truck entry tubes are designed to move hopper over rough terrain. Foot operated caster lock is included. Unit tilts with assistance from operator. Handle for dumping contents.
Technical Specs
ItemSelf Dumping Hopper
Product TypeSelf-Dumping Hopper
Load Capacity - Maximum2,000 lb
Hopper MaterialSteel
Capacity - Cubic Yard1 1/2 cu yd
Overall Length59 in
Frame Gauge12 ga
Caster Dia.8 in
Caster MaterialGlass-Filled Nylon
FinishPowder Coated
Frame MaterialSteel
Fork Pocket Height2 in
Fork Pocket Depth33 in
Included CastersWith Casters
Hopper ProfileLow Profile
Mobility TypeCasters/Fork Pockets
Capacity - Cubic Foot40 1/2 cu ft
Overall Height47 5/8 in
Overall Width58 7/8 in
Hopper Release TypeCable, Chain
Caster Configuration(2) Rigid, (2) Swivel
ColourBlue
Dump Angle90 Degrees
Fork Pocket Spacing14 5/8 in
Fork Pocket Width7 in
Country of OriginUnited States
(subject to change)