Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
SELF DUMPING HOPPER, STANDARD, STEEL, CHAIN/CABLE, RED, 1 CU YD, 6000 LB
SELF DUMPING HOPPER, STANDARD, STEEL, CHAIN/CABLE, RED, 1 CU YD, 6000 LB
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hoppers, Automatically dump loads when locking latch is released, then return to locked position. Constructed with precision robotic weld: base is formed steel. Safety chain secures hopper to fork truck, while cable enables dumping from fork truck seat.
Technical Specs
Item Self Dumping Hopper
Product Type Self-Dumping Hopper
Load Capacity - Maximum 6,000 lb
Hopper Material Steel
Capacity - Cubic Yard 1 cu yd
Overall Length 61 1/2 in
Frame Gauge 3.75 mm
Colour Red
Dump Angle 70 Degrees
Fork Pocket Spacing 10 1/2 in
Fork Pocket Width 7 1/2 in
Included Casters Without Casters
Hopper Profile Standard
Mobility Type Fork Pockets
Capacity - Cubic Foot 27 cu ft
Overall Height 43 in
Overall Width 41 1/2 in
Hopper Release Type Cable, Chain
Finish Powder Coated
Frame Material Steel
Fork Pocket Height 2 1/2 in
Fork Pocket Depth 43 in
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,813.63
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,280.34
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All