SCREWDRIVER SET, ERGONOMIC, KRAFTFORM MULTICOMPONENT HANDLE, 6 PIECES, TORX, TX 10, TX 15, TX 20, TX 25, TX 30, TX 40
SCREWDRIVER SET, ERGONOMIC, KRAFTFORM MULTICOMPONENT HANDLE, 6 PIECES, TORX, TX 10, TX 15, TX 20, TX 25, TX 30, TX 40
WERA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This screwdriver set includes rack, torx screwdriver, 6 pieces.
Technical Specs
- ItemScrewdriver Set
- Tip StyleTorx
- Measurement TypeTorx
- Corrosion ResistantCorrosion-Resistant
- Shank ShapeHex
- Handle TypeErgonomic, Kraftform
- Tip Size TX 10, TX 15, TX 20, TX 25, TX 30, TX 40
- Number of Pieces 6
- Includes Rack, Torx Screwdriver
- Shank Material Steel
- Handle Material Multicomponent
- Sizes Included TX 10, TX 15, TX 20, TX 25, TX 30, TX 40
- Country of Origin Czech Republic
(subject to change)
Alternate Products
-
WERA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.31
/ each