!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED SCREWDRIVER SET, 8 PIECES, PHILLIPS/SLOTTED/SQUARE TIP, ERGONOMIC GRIP

INSULATED SCREWDRIVER SET, 8 PIECES, PHILLIPS/SLOTTED/SQUARE TIP, ERGONOMIC GRIP

WIHA TOOLS

INSULATED SCREWDRIVER SET, 8 PIECES, PHILLIPS/SLOTTED/SQUARE TIP, ERGONOMIC GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED SCREWDRIVER SET, 8 PIECES, PHILLIPS/SLOTTED/SQUARE TIP, ERGONOMIC GRIP

INSULATED SCREWDRIVER SET, 8 PIECES, PHILLIPS/SLOTTED/SQUARE TIP, ERGONOMIC GRIP

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $208.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X285
  • Mfr. Model # 32197
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 382
  • Shipping Weight 2.5 lbs

Product Details

This screwdriver set has a width of 10¼ inch, a height of 1¾ inch, and a length of 8 inch to 10½ inches and is insulated. The multicomponent handle is red with an ergonomic style/type. In addition, it has a metric measurement type, is corrosion-resistant, has a black oxide finish, plus it is black oxide finish, is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes keystone slotted: 9/64 inch x 4 inch, 5/32 inch x 4 inch, 3/16 inch x 5 inch, and mor

Technical Specs

  • ItemScrewdriver Set
  • Tip Size3.5 mm, 4 mm, 4.5 mm, 5.5 mm
  • Grip StyleErgonomic
  • InsulatedInsulated
  • Non-SparkingNot Non-Sparking
  • IncludesKeystone Slotted: 9/64 in x 4 in, 5/32 in x 4 in, 3/16 in x 5 in, 7/32 in x 5 in, Phillips: #1 x3 in, #2 x 4 in, Square: #1 x3 in, #2 x 4 in
  • StandardsASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
  • RatchetingNot Ratcheting
  • Shank MaterialAlloy Steel
  • Container TypeNone
  • For Fastener Size3.5 mm, 4 mm, 4.5 mm, 5.5 mm
  • Handle MaterialMulticomponent
  • Magnetized TipNot Magnetized Tip
  • Container Height1 3/4 in
  • Container Width10 1/4 in
  • Tip Finish Black Oxide
  • Tip Style Phillips, Slotted, Square
  • Number of Pieces 8
  • ESD Safe Not ESD Safe
  • Measurement Type Metric
  • Corrosion Resistant Corrosion-Resistant
  • Tether Ready Not Tether Ready
  • Shank Finish Black Oxide
  • Shank Shape Round
  • Overall Length 8 in to 10 1/2 in
  • Handle Colour Red
  • Handle Type Ergonomic
  • Sizes Included Keystone Slotted: 9/64 in x 4 in, 5/32 in x 4 in, 3/16 in x 5 in, 7/32 in x 5 in, Phillips: #1 x 3 in, #2 x 4 in, Square #1 x 3 in, #2 x 4 in
  • Container Length 7 1/4 in
  • Voltage Rating 1,000V AC, 1,500V DC
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list