!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED SCREWDRIVER SET, 19 PIECES, PHILLIPS/SLOTTED/SQUARE TIP, ERGONOMIC GRIP, MOLDED TRAY

INSULATED SCREWDRIVER SET, 19 PIECES, PHILLIPS/SLOTTED/SQUARE TIP, ERGONOMIC GRIP, MOLDED TRAY

WIHA TOOLS

INSULATED SCREWDRIVER SET, 19 PIECES, PHILLIPS/SLOTTED/SQUARE TIP, ERGONOMIC GRIP, MOLDED TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED SCREWDRIVER SET, 19 PIECES, PHILLIPS/SLOTTED/SQUARE TIP, ERGONOMIC GRIP, MOLDED TRAY

INSULATED SCREWDRIVER SET, 19 PIECES, PHILLIPS/SLOTTED/SQUARE TIP, ERGONOMIC GRIP, MOLDED TRAY

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $339.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X279
  • Mfr. Model # 32095
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 380
  • Shipping Weight 6.4 lbs

Product Details

This screwdriver set has a width of 11½ inch, a height of 2 7/16 inch, and a length of 7 inch to 12 inches and is insulated. The multicomponent handle is red with an ergonomic style/type. In addition, it has a metric measurement type, is corrosion-resistant, has a black oxide finish, plus it is black oxide finish, is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes 19 pieces.

Technical Specs

  • ItemScrewdriver Set
  • Tip Size10 mm, 2.5 mm, 3 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6 mm, 6.5 mm, 8 mm
  • Grip StyleErgonomic
  • InsulatedInsulated
  • Non-SparkingNot Non-Sparking
  • Corrosion ResistantCorrosion-Resistant
  • Tether ReadyNot Tether Ready
  • Shank FinishBlack Oxide
  • Shank ShapeRound
  • Overall Length7 in to 12 in
  • Handle ColourRed
  • Handle TypeErgonomic
  • Sizes IncludedKeystone Slotted: 3/32 in x 3 in, 1/8 in x 4 in, 9/64 in x 4 in, 5/32 in 4 in, 3/16 in x 4 in, 7/32 in x 5 in, 15/64 in x 6 in, 1/4 in x 6 in, 5/16 in x 7 in, 3/8 in x 8 in, Phillips: #0 x 2 1/2 in, #1 x 3 in, #2 x 4 in, #3 x 6 in, Square #1 x 3 in, #2 x 4
  • Container Length20 1/4 in
  • Voltage Rating1,000V AC, 1,500V DC
  • Tip Finish Black Oxide
  • Tip Style Phillips, Slotted, Square
  • Number of Pieces 19
  • ESD Safe Not ESD Safe
  • Measurement Type Metric
  • Standards ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
  • Ratcheting Not Ratcheting
  • Shank Material Alloy Steel
  • Container Type Moulded Tray
  • For Fastener Size 10 mm, 2.5 mm, 3 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6 mm, 6.5 mm, 8 mm
  • Handle Material Multicomponent
  • Magnetized Tip Not Magnetized Tip
  • Container Height 2 7/16 in
  • Container Width 11 1/2 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list