!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAGNETIZED TIP SCREWDRIVER SET, 18 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP

MAGNETIZED TIP SCREWDRIVER SET, 18 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP

STANLEY

MAGNETIZED TIP SCREWDRIVER SET, 18 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIZED TIP SCREWDRIVER SET, 18 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP

MAGNETIZED TIP SCREWDRIVER SET, 18 PIECES, PHILLIPS/SLOTTED TIP, ERGONOMIC GRIP

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $162.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53JT27
  • Mfr. Model # 66-520-A
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 323
  • Shipping Weight 4.95 lbs

Product Details

This screwdriver set is not insulated. The plastic handle is 4½ inch long, is black/yellow with an ergonomic style/type. It meets the standards for ASME. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes keystone¼ inch x 1½ inch, ⅛ inch x 2 inch, 3/16 inch x 3 inch, ¼ inch x 4 inch, 3/1 and more, 18 pieces.

Technical Specs

  • ItemScrewdriver Set
  • Tip Size#0, #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
  • Grip StyleErgonomic
  • InsulatedNot Insulated
  • Non-SparkingNot Non-Sparking
  • IncludesKeystone 1/4 in x 1 1/2 in, 1/8 in x 2 in, 3/16 in x 3 in, 1/4 in x 4 in, 3/16 in x 3 in, 3/16 in x 6, 3/16 in x 8 in, 5/16 in x 6 in, 3/8 in x 8 in, 3/8 in x 10 in, Phillips: #2 x 1 1/2 in, #0 x 2 3/4 in, #1 x 3 in, #1 x 10 in, #2 x 4 in, #2 x 10 in, #3 x 6 in, #4 x 8 in
  • StandardsASME
  • RatchetingNot Ratcheting
  • Shank MaterialAlloy Steel
  • Container TypeNone
  • Handle ColourBlack, Yellow
  • Handle MaterialPlastic
  • Magnetized TipMagnetized Tip
  • Tip Finish Chrome
  • Tip Style Phillips, Slotted
  • Number of Pieces 18
  • ESD Safe Not ESD Safe
  • Measurement Type SAE
  • Corrosion Resistant Corrosion-Resistant
  • Tether Ready Not Tether Ready
  • Shank Finish Chrome
  • Shank Shape Round
  • For Fastener Size 0-1, 1/4 in, 1/8 in, 10-14, 16, 18, 2-4, 20, 24, 3/16 in, 3/8 in, 5-9, 5/16 in
  • Handle Length 4 1/2 in
  • Handle Type Ergonomic
  • Sizes Included Keystone: 1/4 in x 1 1/2 in, 1/8 in x 2 in, 3/16 in x 3 in, 1/4 in x 4 in, 3/16 in x 3 in, 3/16 in x 6, 3/16 in x 8 in, 5/16 in x 6 in, 3/8 in x 8 in, 3/8 in x 10 in, Phillips: #2 x 1 1/2 in, #0 x 2 3/4 in, #1 x 3 in, #1 x 10 in, #2 x 4 in, #2 x 10 in, #3 x
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms