SCREWDRIVER HANDLE PRY BAR, 17 IN OVERALL L, 3/8 IN BAR W, 8 IN END W
SCREWDRIVER HANDLE PRY BAR, 17 IN OVERALL L, 3/8 IN BAR W, 8 IN END W
MAYHEW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screwdriver handle pry bar has a length of 17 inch, plus it weighs 0.53 pounds. The handle is red. It features rust protection, screwdriver style pry bars. In addition, it has a black oxide finish, and is not tether ready.
Technical Specs
Item Screwdriver Handle Pry Bar
Bar Width 3/8 in
Bar Shape Square
Tether Ready Not Tether Ready
Bar Material Steel
Finish Black Oxide
Includes Handle Handle Included
Type Screwdriver Style
Overall Length 17 in
End Width 8 in
Bar Colour Black
Features Rust Protection, Screwdriver Style Pry Bars
Handle Colour Red
Weight 0.53 lb
Country of Origin United States
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.95
/ EACH