SCREWDRIVER HANDLE PRY BAR, CHISEL END, 31 IN OVERALL L, 1/2 IN BAR W, 1/2 IN END W
SCREWDRIVER HANDLE PRY BAR, CHISEL END, 31 IN OVERALL L, 1/2 IN BAR W, 1/2 IN END W
MAYHEW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This screwdriver handle pry bar has a length of 31 inch, plus it weighs 2 pounds. The acetate handle is red. It features rust protection, screwdriver style pry bars and meets the standards for ANSI. In addition, it has a black oxide finish, and is not tether ready.
Technical Specs
Item Screwdriver Handle Pry Bar
End Style Chisel
Overall Length 31 in
Bar Shape Square
End Width 1/2 in
Bar Colour Black
Features Rust Protection, Screwdriver Style Pry Bars
Handle Colour Red
Includes Handle Handle Included
Weight 2 lb
Type Screwdriver Style
Bar Width 1/2 in
Number of Nail Slots 0
End Angle Style Straight
Tether Ready Not Tether Ready
Bar Material Steel
Finish Black Oxide
Handle Material Acetate
Standards ANSI
Country of Origin United States
(subject to change)
Alternate Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$97.78
/ EACH
MAYHEW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.63
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.30
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.53
/ EACH