SCREWDRIVER, 98 MM MULTICOMPONENT HANDLE, 7/32 IN TIP, METRIC, NOT INSULATED, 223 MM L X 7/32 IN DIA
SCREWDRIVER, 98 MM MULTICOMPONENT HANDLE, 7/32 IN TIP, METRIC, NOT INSULATED, 223 MM L X 7/32 IN DIA
WERA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screwdriver has a length of 223,00 and is not insulated. The polypropylene, thermoplastic elastomere handle is 98 long, is black/blue. It meets the standards for DIN5264-A, ISO 2380. In addition, it has a metric measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a kraftform grip.
Technical Specs
Item Screwdriver
Grip Style Kraftform
Shank Length 125 mm
Tip Style Slotted
ESD Safe Not ESD Safe
Handle Colour Black, Blue
Handle Material Polypropylen, ThermoPlastic Elastomere
Magnetized Tip Magnetized Tip Not Included
Non-Magnetic Magnetic
Shank Material Steel
Standards DIN5264-A, ISO 2380
Overall Length 223 mm
Shank Diameter 223 mm
Tip Size 1x5.5
Corrosion Resistant Corrosion-Resistant
For Fastener Size 1x5.5
Handle Length 98 mm
Insulated Not Insulated
Measurement Type Metric
Non-Sparking Not Non-Sparking
Shank Shape Round
Tether Ready Not Tether Ready
Country of Origin Czech Republic
(subject to change)
Alternate Products
WERA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.02
/ EACH