!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX TIP, 8 TIPS, 7 3/4 IN OVERALL L

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX TIP, 8 TIPS, 7 3/4 IN OVERALL L

KLEIN TOOLS

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX TIP, 8 TIPS, 7 3/4 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX TIP, 8 TIPS, 7 3/4 IN OVERALL L

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX TIP, 8 TIPS, 7 3/4 IN OVERALL L

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN32477
  • Mfr. Model # 32477
  • UNSPSC # 27111734
  • CATALOGUE PAGE # 325
  • Shipping Weight 0.42 lbs

Product Details

10-in-1 screwdriver/nut driver includes 10 fastening tips: 5/16 inch and 1/4 inch nut drivers, #1 and #2 Phillips, 1/4 inch and 3/16 inch slotted, T10 and T15 TORX(R), #1 and #2 square-recess.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces6
  • Sizes IncludedNut Driver: 1/4 in, 5/16 in, Phillips: #1, #2, Robertson Square Recess: S1, S2, Slotted: 3/16 in, 1/4 in, Torx: T10, T15
  • Overall Length7 3/4 in
  • Grip StyleErgonomic
  • Single/Double End BitsDouble End
  • RatchetingNot Ratcheting
  • ESD SafeNot ESD Safe
  • Handle TypeStraight
  • Corrosion ResistantNot Corrosion-Resistant
  • For Screw TypeNut Driver, Phillips, Slotted, Square, Torx
  • Magnetized TipMagnetized Tip Not Included
  • Number of Bits4
  • Screwdriver StyleGeneral Purpose Multi-Bit Screwdriver
  • Shank MaterialAlloy Steel
  • Number of Tips 8
  • Tip Style Phillips, Slotted, Square, Torx
  • Tip Size #1, #2, 1/4 in, 3/16 in, 5/16 in, T10, T15
  • Drive Size 1/4 in, 5/16 in
  • Bit Retainer Type Quick Change
  • Insulated Not Insulated
  • Non-Sparking Non-Sparking
  • Bit Storage None
  • Bit Material Alloy Steel
  • Finish Chrome
  • Handle Material Alloy Steel
  • Measurement Type SAE
  • Replaceable Shank Shank Not Replaceable
  • Shank Length 4 in
  • Tether Ready Not Tether Ready
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list