!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SELF DRILLING SCREW, SIZE #8, 1½ IN L, STEEL, ZINC PLATED, PAN, PHILLIPS, 100 PK

SELF DRILLING SCREW, SIZE #8, 1½ IN L, STEEL, ZINC PLATED, PAN, PHILLIPS, 100 PK

APPROVED VENDOR

SELF DRILLING SCREW, SIZE #8, 1½ IN L, STEEL, ZINC PLATED, PAN, PHILLIPS, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF DRILLING SCREW, SIZE #8, 1½ IN L, STEEL, ZINC PLATED, PAN, PHILLIPS, 100 PK

SELF DRILLING SCREW, SIZE #8, 1½ IN L, STEEL, ZINC PLATED, PAN, PHILLIPS, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.75 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP2DU98
  • Mfr. Model # U31820.016.0150
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1121
  • Shipping Weight 0.765 lbs

Product Details

This self-drilling screw is made of steel and has a zinc-plated finish. Plus, it is silver. This self-drilling screw is designed for use with attaching a variety of materials to metal.

Technical Specs

  • ItemSelf-Drilling Screw
  • MaterialSteel
  • DrivePhillips
  • Fastener Length1 1/2 in
  • Drill Tip Length7/32 in
  • Head Height0.11 in
  • System of MeasurementInch
  • Minimum Head Width0.306 in
  • Head ColourSilver
  • Thread Size#8-18
  • TypeSelf-Drilling Screw
  • Finish Zinc-Plated
  • Head Type Pan
  • Screw Size #8
  • Drill Point Size 2
  • Head Width 0.322 in
  • Drive Size #2
  • Maximum Head Width 0.322 in
  • Application For Attaching Variety of Materials to Metal
  • Overall Length 1 1/2 in
  • Tip Type Drilling
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list