Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This high-performance screw machine drill bit is made of carbide and has a 4.5 mm diameter, 27mm long shank. It is for use with aluminum, cast iron, nickel, steel, titanium, tool and die steel. This 215 series screw machine length drill bit has a bright (uncoated) finish, and has metric measurements. It is non-coolant through with a 55mm length. Plus it has two 29mm spiral flutes, a straight shank, and 135 Degrees 4 facet point drill point.
Spécifications techniques
ItemScrew-Machine Length Drill Bit
Decimal Equivalent0.1772
Material - MachiningCarbide
Drill Bit Point Angle135 Degrees
Flute TypeSpiral
Flute Length29.00 mm
Cutting DirectionRight Hand
Shank Dia.4.5 mm
Overall Length55.00 mm
Drill Length ClassScrew Machine Length
Drill Bit GroupingIndividual
StandardsNot Rated
Material Grade - MachiningHigh Performance
Primary Material Application ISO CodeK, N, P
Drill Bit Size4.50 mm
Measurement SystemMetric
Finish - MachiningBright (Uncoated)
Drill Bit Point Type4 Facet Point
Number of Flutes2
Maximum Drilling Depth28.6 mm
Shank Type - MachiningStraight
Shank Length27.00 mm
Depth:Dia. Ratio5xD
Coolant FedNon-Coolant Through
Series215
Drill Diameter Tolerance+0.000 mm/-0.013 mm
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
List Number215
Pays d’origineIndia
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca